Shop All Coveralls & Overalls
Polar Plus
Heavy Duty Hooded Coverall -50F M-Short
Mfr # 22020-SMED
Zoro # G7802389
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M Short
- Color Navy
- Material 430 Denier Nylon Oxford Urethane-Coated Shell
- Insulated Yes
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plus
- MFR # 22020-SMED
- Zoro # G7802389
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | M Short |
Details
Item | Heavy Duty Hooded Coverall -50F M-Short |
Color | Navy |
Material | 430 Denier Nylon Oxford Urethane-Coated Shell |
Insulated | Yes |
Waterproof | Yes |
Lining Material | 100% Nylon Taffeta |
Description
Heavy Duty Hooded Coverall -50F M-Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAFLINE Attack Line Fire Hose, Blue (G51H15LNB50N)
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overal, 4XL (388BFX4)
- BOWMAN DISPENSERS Protection Dispenser, Clear, PETG Plastic (BK211-0111)
- PANDUIT Mp Cassette, Continuous Heat ShriTubi (H000X025H1M)
- POLAR PLUS Heavy Duty Hooded Coverall, -50F, Green, S (22020G-S)
- POLAR PLUS Insulated Lightweight Coverall, Black, L (15200-L)
- POLAR PLUS Insulated Bib Overalls, Mens, S, 10 oz. (92001-RSMLB)
- POLAR PLUS Men's Insulated Coverall with Hood, XL, Navy, Nylon (22020-RXL1B)
- POLAR PLUS Insulated Bib Overalls, Mens, 5X, 10 oz. (92001-RXL5B)
- POLAR PLUS Men's Insulated Coverall with Hood, L, Navy, Nylon (22020-RLRGB)
- PORTWEST Bolton Painters Bib, Med (S810)
- Polar Plus Coveralls & Overalls