Shop All Coveralls & Overalls
Polar Plus
Heavy Duty Hooded Coverall -50F 4X-Tall
Mfr # 22020-4XLT
Zoro # G7802300
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL Tall
- Color Navy
- Material 430 Denier Nylon Oxford Urethane-Coated Shell
- Insulated Yes
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polar Plus
- MFR # 22020-4XLT
- Zoro # G7802300
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | 4XL Tall |
Details
Item | Heavy Duty Hooded Coverall -50F 4X-Tall |
Color | Navy |
Material | 430 Denier Nylon Oxford Urethane-Coated Shell |
Insulated | Yes |
Waterproof | Yes |
Lining Material | 100% Nylon Taffeta |
Description
Heavy Duty Hooded Coverall -50F 4X-Tall
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASTEC Tube, Styrene, 2-100, PK10 (124L)
- JACKSON SAFETY Climbing Industrial Hard Hat, Non-Vented (20900)
- INDUSTRIAL SCIENTIFIC Docking Station, GasBadge Pro, (3)Port/USB (18109331-031)
- GENUINE GRIP Athletic Shoes, Women, White, 215-8.5W, PR (215-8.5W)
- POLAR PLUS Reflective Insulated Bib Overalls, Navy, Size XL (FW560)
- POLAR PLUS Insulated Bib Overalls, Mens, 5X, 10 oz. (92001-RXL5B)
- POLAR PLUS Black Insulated Lightweight Bib, L (FW005-420PP-L)
- POLAR PLUS Insulated Bib Overalls, Mens, 2X, 10 oz. (92001-RXL2B)
- POLAR PLUS Heavy Duty Insulated Hooded Coverall, -50F XL-Short (22020NS)
- POLAR PLUS Heavy Duty Hooded Coverall, -50F, Green, L (22020G-L)
- 2W INTERNATIONAL Chemical Suit, 4X-Large, Green (8035-SA 4XL)
- Polar Plus Coveralls & Overalls