Shop All Cold Weather Gloves
This Product is Discontinued
Polar Plus
Heavy Duty Glove Liner, WhIte, L, PK12 (Discontinued)
Mfr # C&K-3185-W
Zoro # G7353269
This Product is Discontinued
Key Features
- Lining Cotton
- Application Hunting, Fishing, Construction, Freezer Glove, Cooler Glove, Tow Truck Drivers, Truck Drivers, Work, Cold Weather, Thermal
- Size L
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polar Plus
- MFR # C&K-3185-W
- Zoro # G7353269
- UPC # 748528991362
- Country of Origin United States
- Category Cold Weather Gloves
Dimensions
Size | L |
Details
Item | Heavy Duty Glove Liner,WhIte,L,PK12 |
Lining | Cotton |
Application | Hunting, Fishing, Construction, Freezer Glove, Cooler Glove, Tow Truck Drivers, Truck Drivers, Work, Cold Weather, Thermal |
Color | White |
Description
Heavy Duty Glove Liner,WhIte,L,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.