Shop All Leather Palm Gloves
Polar Plus
Grain Leather Insulate Freezer Mitten, L, PR
Mfr # GL-8-200-L
Zoro # G7352873
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Glove Cut Mitten
- Palm Material Grain Leather
- Application Hunting, Fishing, Construction, Freezer Glove, Cooler Glove, Tow Truck Drivers, Truck Drivers, Work, Cold Weather, Thermal
- Lining Material Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plus
- MFR # GL-8-200-L
- Zoro # G7352873
- UPC # 748528990952
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Details
Item | Cold Protection Mittens |
Color | White |
Glove Cut | Mitten |
Palm Material | Grain Leather |
Application | Hunting, Fishing, Construction, Freezer Glove, Cooler Glove, Tow Truck Drivers, Truck Drivers, Work, Cold Weather, Thermal |
Lining Material | Insulated |
Description
Grain Leather Insulate Freezer Mitten,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Polyurethane Foam Low Pressure Foam Ear Plugs, T-Shape Shape, Yellow, 100 PK (LPF-30)
- ARIAT Size 13 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- TIMBERLAND PRO Size 12 Men's 6 in Work Boot Alloy Work Boot, Dark Mocha (TB026078242)
- 2W INTERNATIONAL Premium Surveyor Vest, Pink, Small, Class 2 (SV544PKC-2 XS)
- POLAR PLUS Grain Leather Insulate Freezer Mitten, PK3 (GL-8-200-XL)
- TILLMAN Select Work Glv-Cd, PR (1500)
- CONDOR Leather Gloves, M, PR (3BC06)
- SUPERIOR GLOVE Cold Protection Impact-Resistant Drivers Gloves, Thinsulate Lining, L (375GTVBL)
- MCR SAFETY Shoulder Full Leather Back, L, PK12 (1417A)
- CONDOR Leather Gloves, XL, PR (1VT34)
- PIP Gunn Cut Leather Palm W/Knitwrist, PK12 (86-4144)
- Polar Plus Leather Palm Gloves