Shop All Cold Weather Caps, Hats & Liners
Polar Plus
Face Mask, Black, Universal
Mfr # 980
Zoro # G1870970
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Acrylic
- Size Universal
- Areas Covered Ears, Face, Head, Neck
- Style Hood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plus
- MFR # 980
- Zoro # G1870970
- Country of Origin China
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Length | 14 1/2 in |
Details
Item | Balaclava |
Color | Black |
Material | Acrylic |
Areas Covered | Ears, Face, Head, Neck |
Style | Hood |
Features | Stretchable Knit Fabric |
Insulated for Cold Conditions | Yes |
Adjustment Type | Stretch Knit |
Closure Type | Strectch Knit |
Lining Material | Fleece |
High-Visibility | No |
Pattern | Solid |
Series | 980 |
Includes Lining | Yes |
Includes Removable Face Mask | No |
Areas Exposed | Eyes |
Headwear Style | Balaclava |
Product Type | General Purpose |
Description
Balaclava, Style Hood, Garment Type Balaclava, Includes Lining Yes, Lining Material Fleece, Areas Covered Ears, Face, Head, Neck, Adjustment Type Stretch Knit, Closure Type Strectch Knit, Material Acrylic, Pattern Solid, Color Black, Length 14 1/2 in, High-Visibility No, Size Universal, Includes Removable Face Mask No, Areas Exposed Eyes, Features Stretchable Knit Fabric, Insulated for Cold Conditions Yes, Series 980
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Right to Know Compliance Center, 24 In. W (2012)
- MSA SAFETY Full Body Harness, M, Nylon (10197196)
- BDG Mechanics Gloves, 2XL ( 11 ), Black (20-1-10605B-X2L)
- MAXIT Winter Liner, Brown, Universal (101415309)
- POLAR PLUS Hi Vis Face Mask, Detachable Face Mask (42-O)
- POLAR PLUS Three Hole Knit Face Mask, Green (5503)
- POLAR PLUS Knit Face Mask, Fleece Lined, Green (980-G)
- POLAR PLUS Knit Face Mask, Fleece Lined, Navy (980-N)
- POLAR PLUS Thermal Socks, Black, PK6 (SOX-MMH)
- POLAR PLUS Hi Vis Knit Hat, Reflective Stripe, Orange (PP-LUC-KCR-O)
- HEAT FACTORY Heated Face Mask, Black, Universal (1781)
- Polar Plus Head Protection