Shop All Cold Weather Gloves
Polar Plus
Ergo Supergrip Glove Thinsulate HiVis, XL
Mfr # ROC-ERGO-HI-XL
Zoro # G7352779
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Color Black
- Lining Thinsulate
- Application Hunting, Fishing, Construction, Freezer Glove, Cooler Glove, Tow Truck Drivers, Truck Drivers, Work, Cold Weather, Thermal
- Cut Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polar Plus
- MFR # ROC-ERGO-HI-XL
- Zoro # G7352779
- UPC # 22228663942
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | Xl |
Details
Item | Cold Protection Gloves |
Color | Black |
Lining | Thinsulate |
Application | Hunting, Fishing, Construction, Freezer Glove, Cooler Glove, Tow Truck Drivers, Truck Drivers, Work, Cold Weather, Thermal |
Cut | Ergonomic |
Description
Ergo Supergrip Glove Thinsulate Hi-Vis,XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON TCG75 PPE4+ Set: Hood+HVSL/CT/BIB Size L (TCG75B-L+HVSL)
- SAFETY ZONE Vinyl Disposable Gloves, 3.2 Palm, Vinyl, Powder-Free, S, 100 PK, Clear (GVP9-SM-1)
- GLOBAL INDUSTRIAL Frameless Petite Safety Glasses, Scratch Resistant, Clear Lens, Pink Frame (708401PK)
- NMC Nfpa Label Number 4", Pk5, Width: 5" (DCN43)
- POLAR PLUS Cold Protection Gloves, Thermal Lining, L (FG-1100-L)
- POLAR PLUS Ergo Supergrip Glove Thinsulate, Black, 3XL (605650-3XL)
- POLAR PLUS Cold Protection Mittens, Thinsulate Lining, XL (312)
- POLAR PLUS Cold Protection Gloves, 200g Thinsulate Lining, XL (WL-1660-KW)
- POLAR PLUS Terry Knit Herringbone Grip Glove, L, PK12 (1211-L)
- POLAR PLUS Deerskin Double Insulated Glove, M (FG-2200-M)
- KINCO Frost Breaker Men's Indoor/Outdoor Thermal Dipped Gloves Camouflage M 1 pair (1788-M)
- Polar Plus Gloves & Hand Protection