Shop All Cold Weather Gloves
Polar Plus
Ergo Supergrip Glove Thinsulate HiVis, 2XL
Mfr # ROC-ERGO-HI-2XL
Zoro # G7352788
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black
- Lining Thinsulate
- Application Hunting, Fishing, Construction, Freezer Glove, Cooler Glove, Tow Truck Drivers, Truck Drivers, Work, Cold Weather, Thermal
- Cut Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polar Plus
- MFR # ROC-ERGO-HI-2XL
- Zoro # G7352788
- UPC # 22228663959
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | 2XL |
Details
Item | Cold Protection Gloves |
Color | Black |
Lining | Thinsulate |
Application | Hunting, Fishing, Construction, Freezer Glove, Cooler Glove, Tow Truck Drivers, Truck Drivers, Work, Cold Weather, Thermal |
Cut | Ergonomic |
Description
Ergo Supergrip Glove Thinsulate Hi-Vis,2XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METACAULK Fire Barrier Sealant, Caulk Gun, 10.3 oz. (66640)
- KONG USA ISAF Sailing Tether (283SETE01KK)
- BRADY Banding Tape, Black, 1 In. W, 90 ft. L (36306)
- KIDDE Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 9V (P9050)
- POLAR PLUS Deerskin Double Insulated Glove, M (FG-2200-M)
- POLAR PLUS Cold Protection Gloves, 200g Thinsulate Lining, XL (WL-1660-KW)
- POLAR PLUS Cold Protection Mittens, Thinsulate Lining, XL (312)
- POLAR PLUS One Finger Cowhide Mitten Insulated, L (GL-M5-103-L)
- POLAR PLUS Ergo Supergrip Glove Thinsulate, Black, XL (605650-XL)
- POLAR PLUS Black Thermal Knit Glove w/Latex Grip Palm, L, PK12 (FG-1000-L)
- MCR SAFETY Coated Gloves, Black, M, PR (N9690FCM)
- Polar Plus Gloves & Hand Protection