Shop All Cold Weather Gloves
Polar Plus
Ergo Supergrip Glove Thinsulate, Black, 3XL
Mfr # 605650-3XL
Zoro # G7352760
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Black
- Lining Thinsulate
- Cut Ergonomic
- Application Hunting, Fishing, Construction, Freezer Glove, Cooler Glove, Tow Truck Drivers, Truck Drivers, Work, Cold Weather, Thermal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plus
- MFR # 605650-3XL
- Zoro # G7352760
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | 3XL |
Details
Item | Cold Protection Gloves |
Color | Black |
Lining | Thinsulate |
Cut | Ergonomic |
Application | Hunting, Fishing, Construction, Freezer Glove, Cooler Glove, Tow Truck Drivers, Truck Drivers, Work, Cold Weather, Thermal |
Description
Ergo Supergrip Glove Thinsulate,Blk,3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Interlocking Drainage Mat, 3 ft 6 in W x 6 Ft L, 1 In Thick (620S4272BY)
- JACKSON SAFETY 3000621 HEADGEAR 117A REPL KIT F/WH951P* (MFP35083)
- PIP All Purpose Work Gloves, XL, PR (120-4200/XL)
- SHOWA SHOWA Best Atlas KV300 Kevlar Glove with Latex Palm Coating, M, 12PK (KV300-M)
- POLAR PLUS Cold Protection Gloves, 200g Thinsulate Lining, XL (WL-1660-KW)
- POLAR PLUS Deerskin Double Insulated Glove, XL (FG-2200-XL)
- POLAR PLUS Ergo Supergrip Glove Thinsulate, Black, XL (605650-XL)
- POLAR PLUS Deerskin Double Insulated Glove, M (FG-2200-M)
- POLAR PLUS Cold Protection Mittens, Thinsulate Lining, XL (312)
- POLAR PLUS One Finger Cowhide Mitten Insulated, L (GL-M5-103-L)
- MOUNT TEC Mount Tec Night Stalker LED Glove (MT60101)
- Polar Plus Cold Weather Gloves