Shop All Cold Weather Gloves
Polar Plus
Ergo Supergrip Glove Thinsulate, Black, 2XL
Mfr # 605650-2XL
Zoro # G7352742
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black
- Lining Thinsulate
- Cut Ergonomic
- Application Hunting, Fishing, Construction, Freezer Glove, Cooler Glove, Tow Truck Drivers, Truck Drivers, Work, Cold Weather, Thermal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polar Plus
- MFR # 605650-2XL
- Zoro # G7352742
- UPC # 22228663812
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | 2XL |
Details
Item | Cold Protection Gloves |
Color | Black |
Lining | Thinsulate |
Cut | Ergonomic |
Application | Hunting, Fishing, Construction, Freezer Glove, Cooler Glove, Tow Truck Drivers, Truck Drivers, Work, Cold Weather, Thermal |
Description
Ergo Supergrip Glove Thinsulate,Blk,2XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIC Conf Space Blwr/Exhstr, Air Driven, 12 in. (VAF3000P)
- BRADY Label, 2 in Height, 2 in Width (53061)
- SNICKERS WORKWEAR AllroundWork Stretch Loose Fit Work Pants + Holster Pockets (Black/Black) - 32/32 (U6251 0404 3232)
- VERSA-GUARD Portable Expandable Safety Barricades, Yellow/Black (VG-6000-C)
- POLAR PLUS Black Thermal Knit Glove w/Latex Grip Palm, L, PK12 (FG-1000-L)
- POLAR PLUS Ergo Supergrip Glove Thinsulate, Black, L (605650-L)
- POLAR PLUS Cold Protection Gloves, Thermal Lining, L (FG-1100-L)
- POLAR PLUS Ergo Supergrip Glove Thinsulate, Black, 3XL (605650-3XL)
- POLAR PLUS Ergo Supergrip Glove Thinsulate, Black, XL (605650-XL)
- POLAR PLUS Cold Protection Mittens, Thinsulate Lining, XL (312)
- KINCO Cold Protection Gloves, Latex, XL, Gray, PR (1790-XL)
- Polar Plus Gloves & Hand Protection