Shop All Cold Weather Gloves
Polar Plus
Cold Protection Gloves, Thermal Lining, L
Mfr # FG-1100-L
Zoro # G7352611
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Palm Material Latex
- Lining Thermal
- Palm Construction Coated
- Application Hunting, Fishing, Construction, Freezer Glove, Cooler Glove, Tow Truck Drivers, Truck Drivers, Work, Cold Weather, Thermal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plus
- MFR # FG-1100-L
- Zoro # G7352611
- UPC # 748528990884
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | L |
Details
Item | Cold Protection Gloves |
Color | Orange |
Palm Material | Latex |
Lining | Thermal |
Palm Construction | Coated |
Application | Hunting, Fishing, Construction, Freezer Glove, Cooler Glove, Tow Truck Drivers, Truck Drivers, Work, Cold Weather, Thermal |
Coating Material | Latex |
Description
Double Thermal Lined Palm Dipped Glove,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN CO Rock Creek Neoprene Stockingfoot Fishing Chest Wader, XL, Brown (12864)
- BRADY Label, Polyester, Color White, 1 1/2" W (M7C-1500-414)
- 3M SPEEDGLAS Full Hood, Gry/Blk, FR Cotton/Polyaramide (06-0700-83)
- BRADY Printer Ribbon, Black, 150 ft L, 2" W (A62-R4300)
- POLAR PLUS Cold Protection Gloves, Thermal Lining, 2XL (FG-1100-2XL)
- POLAR PLUS Terry Knit Herringbone Grip Glove, L, PK12 (1211-L)
- POLAR PLUS Ergo Supergrip Glove Thinsulate, Black, XL (605650-XL)
- POLAR PLUS Cold Protection Gloves, 200g Thinsulate Lining, XL (WL-1660-KW)
- POLAR PLUS Deerskin Double Insulated Glove, M (FG-2200-M)
- POLAR PLUS Deerskin Double Insulated Glove, XL (FG-2200-XL)
- CONDOR Cold Protection Gloves, Thinsulate Lining, XL (4NHC2)
- Polar Plus Cold Weather Gloves