Shop All Cold Weather Gloves
Polar Plus
Cold Protection Gloves, Thermal Lining, 2XL
Mfr # FG-1100-2XL
Zoro # G7352639
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Palm Material Latex
- Lining Thermal
- Palm Construction Coated
- Application Hunting, Fishing, Construction, Freezer Glove, Cooler Glove, Tow Truck Drivers, Truck Drivers, Work, Cold Weather, Thermal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polar Plus
- MFR # FG-1100-2XL
- Zoro # G7352639
- UPC # 748528990907
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | 2XL |
Details
Item | Cold Protection Gloves |
Color | Orange |
Palm Material | Latex |
Lining | Thermal |
Palm Construction | Coated |
Application | Hunting, Fishing, Construction, Freezer Glove, Cooler Glove, Tow Truck Drivers, Truck Drivers, Work, Cold Weather, Thermal |
Coating Material | Latex |
Description
Double Thermal Lined Palm Dipped Glove,2XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY ComfortBrite Flame Resistant Rain Overall, Orange, 5XL (O53129)
- ARIAT Size 12 Men's Western Boot Steel Work Boot, Brown (10020063)
- RUBBERMAID COMMERCIAL Safety Sign, Closed for Cleaning, FG9S1600YEL (FG9S1600YEL)
- MSA SAFETY MSA Ultra-Twin™ Full Face Respirator, S (480263)
- POLAR PLUS Cold Protection Gloves, Thermal Lining, L (FG-1100-L)
- POLAR PLUS Deerskin Double Insulated Glove, L (FG-2200-L)
- POLAR PLUS Ergo Supergrip Glove Thinsulate, Black, 3XL (605650-3XL)
- POLAR PLUS Terry Knit Herringbone Grip Glove, L, PK12 (1211-L)
- POLAR PLUS Deerskin Double Insulated Glove, XL (FG-2200-XL)
- POLAR PLUS Cold Protection Gloves, 200g Thinsulate Lining, XL (WL-1660-KW)
- SHOWA Cold Protection Coated Gloves, Polyester/Nylon/Acrylic Lining, XL (406XL-09)
- Polar Plus Cold Weather Gloves