Shop All Pallet Covers & Cushions
Polar Plus
Blue Insulated Pallet Cover, 40" W, 72" D, 48" L
Mfr # IC-58HWT
Zoro # G0507151
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48"
- Width 40"
- Material Nylon
- Depth 72"
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plus
- MFR # IC-58HWT
- Zoro # G0507151
- Country of Origin China
- Category Pallet Covers & Cushions
Dimensions
Length | 48" |
Width | 40" |
Depth | 72" |
Height | 72" |
Liner Width | 40 in |
Pallet Height | 72" |
Pallet Length | 48" |
Liner Height | 72 in |
Pallet Width | 42" |
Liner Length | 48 in |
Details
Item | Insulated Pallet Cover |
Material | Nylon |
Color | Blue |
For Use With | Temperature Sensitive Palletized Items |
Package Configuration | Flat Pack |
Closure Type | hook-and-loop |
Features | Standard |
Liners per Case | 1 |
Description
Insulated Pallet Cover, Liner Length 48 in, Liner Width 40 in, Liner Height 72 in, Liners per Case 1, Material Nylon, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 30x60 Rolling Prep Table with Stainless Steel Top (AMG WT-3060-WHEELS)
- DAYTON Tank Mixer, Direct Drive, 2 HP, 316 SS (32V128)
- AKRO-MILS Wire Shelf, 18"D x 48"W, 4 Shelves, Chrome (AWS1848SHELF)
- LYON Starter Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves, Dove Gray (DD67525SD)
- POLAR PLUS Pallet Blanket, 450g Insulation (DON-490-10H)
- POLAR PLUS Insulated Pallet Blanket, 450g Insulation, (DON-472-8HD)
- POLAR PLUS Insulated Pallet Cover, Size 40x48x48" (DON-56)
- POLAR PLUS Nylon Shell Insulated Pallet Cover, 450g of 19oz. Insulation, 40x48x72" (DON-58)
- POLAR PLUS Blue Insulated Pallet Cover, 40" W, 48" D, 48" L (IC-57HWT)
- POLAR PLUS Blue Insulated Pallet Cover, 40" W, 48" D, 48" L (IC-56HWT)
- PARTNERS BRAND Clear Pallet Cover, 52" W, 60" L (PC173)
- Polar Plus Pallet Covers & Cushions