Shop All Cold Weather Gloves
Polar Plus
Black Thermal Knit Glove w/Latex Grip Palm, L, PK12
Mfr # FG-1000-L
Zoro # G7352943
$39.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Palm Material Latex
- Lining Thermal
- Palm Construction Coated
- Coating Material Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polar Plus
- MFR # FG-1000-L
- Zoro # G7352943
- UPC # 748528991065
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | L |
Details
Item | Cold Protection Gloves |
Color | Black |
Palm Material | Latex |
Lining | Thermal |
Palm Construction | Coated |
Coating Material | Latex |
Back Material | Acrylic |
Application | Hunting, Fishing, Construction, Freezer Glove, Cooler Glove, Tow Truck Drivers, Truck Drivers, Work, Cold Weather, Thermal |
Description
Thermal Knit Palm Coated Gloves,L,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, High Magnetic Fields Pacemakers, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-WS-P-1014-L-12637)
- MSA SAFETY MSA Advantage™ 420 Half Mask, L (10102184)
- DRY GUY Travel Dry DX Black/Orange Boot Dryer (02140)
- HEXARMOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 1 PR (1071-L (9))
- POLAR PLUS Cold Protection Gloves, Thermal Lining, 2XL (FG-1100-2XL)
- POLAR PLUS Cowhide Thinsulate Insulate Mitten, L, PR (GL-14-200-L)
- POLAR PLUS Ergo Supergrip Glove Thinsulate, Black, S (605650-S)
- POLAR PLUS Deerskin Double Insulated Glove, XL (FG-2200-XL)
- POLAR PLUS Ergo Supergrip Glove Thinsulate, Black, 3XL (605650-3XL)
- POLAR PLUS Ergo Supergrip Glove Thinsulate, Black, XS (605650-XS)
- WELLS LAMONT Wells Lamont 555M Winter Lined Nitrile Gloves; Medium (139850)
- Polar Plus Cold Weather Gloves