Shop All Work Jackets & Coats
Polar Plus
Black Sweat Shirt Jacket size M
Mfr # 37084
Zoro # G6364337
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Chest Size 38" to 40"
- Style Hooded
- Gender Men's
- Material Acrylic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plus
- MFR # 37084
- Zoro # G6364337
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Fits Chest Size | 38" to 40" |
Size | M |
Length | 31 in |
Size-Body Type | Regular |
Garment Length | Hip Length |
Maximum Chest Size | 40 in |
Description
Hooded Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions No, Material Acrylic, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Includes Lining No, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Black, Length 31 in, Maximum Chest Size 40 in, Size-Body Type Regular, Lining Material Vellux, Size M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZGD-2X)
- CONDOR Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (52YP46)
- DUPONT DuPont Tyvek 400D Coverall, Hood, Elastic Wrist & Ankle, Stormflap, White Blue, XL, 25/Qty (TD127SWBXL0025CM)
- 3M Versaflo Standard Belt, 62" (TR-325)
- POLAR PLUS Insulated Jacket, -50, Large-Tall (34029NT-L)
- POLAR PLUS Insulated Jacket, -50, 3XL-Tall (34029NT-3XL)
- POLAR PLUS Insulated Blue Nylon Jacket size 5XL (34020-RXL5B)
- POLAR PLUS Insulated Heavy Duty Coat, Green L (34029G-L)
- POLAR PLUS Men's Blue Cooler Jacket size 6XL (34042-6X)
- POLAR PLUS Insulated Long Freezer Coat, -50F, Navy, L (34032-L)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size XLT (J140-BLK XLG TLL)
- Polar Plus Workwear and Protective Clothing