Shop All Work Jackets & Coats
Polar Plus
Black Polar Plus(R) Jacket size S
Mfr # 37084
Zoro # G6347187
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Black
- Material Acrylic
- Closure Type Zipper
- Length 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plus
- MFR # 37084
- Zoro # G6347187
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | S |
Length | 31 in |
Fits Chest Size | 34 in to 36 in |
Minimum Chest Size | 34 in |
Size-Body Type | Regular |
Maximum Chest Size | 36 in |
Garment Length | Hip Length |
Description
Hooded Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions No, Material Acrylic, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Black, Length 31 in, Maximum Chest Size 36 in, Size-Body Type Regular, Lining Material Vellux, Size S, Minimum Chest Size 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEADLINE SIGN Sign, Open/Will Return w/Clock Hands, 9" Height, 7 1/2" Width (9382)
- TOUGH DUCK Duck Chore Jacket Black, XL (WJ311)
- NMC Warning Keep All Cylinders Chained Sign - Bilingual, WBA4P (WBA4P)
- PELICAN Case, 53 In Lx16 In Wx6-1/8 In D, Green (1750)
- POLAR PLUS Insulated Bomber Jacket, Navy, 5XL (FW006-5XL)
- POLAR PLUS Insulated Heavy Duty Jacket, Green, L (34020G-L)
- POLAR PLUS Insulated Heavy Duty Jacket, Green, 3XL (34020G-3XL)
- POLAR PLUS Black Bomber Jacket XL-Tall (FW004-420-TXL)
- POLAR PLUS Insulated Heavy Duty Coat, Green L (34029G-L)
- POLAR PLUS Insulated Coat Long, -50F, Navy, 3XL (34032-3XL)
- CONDOR OUTDOOR PRODUCTS SUMMIT ZERO SOFTSHELL JACKET, COYOTE BROWN, XXXL (609-498-XXXL)
- Polar Plus Workwear