Shop All Coveralls & Overalls
Polar Plus
Bib Overalls, Mens, 44 to 46 in., 12.5 oz.
Mfr # 92052-RXL2B
Zoro # G9166787
product price: $99.65
/ea
Free Shipping & Returns
$99.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Navy
- Inseam 32 in
- Fabric Weight 12.5 oz
- Fits Waist Size 44 in to 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plus
- MFR # 92052-RXL2B
- Zoro # G9166787
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 44 in to 46 in |
Size | 2XL |
Minimum Chest Size | 36 in |
Maximum Waist Size | 46 in |
Maximum Chest Size | 44 in |
Minimum Waist Size | 44 in |
Size-Body Type | Regular |
Tag Size | 46 x 32 |
Description
Bib Overalls, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating -60 Degrees F, Gender Men's, Material Nylon, Fabric Weight 12.5 oz, Number of Outside Pockets 2, Includes Lining Yes, Lining Material Nylon, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper with Storm Flap, Style Bib Overall, Color Navy, Maximum Chest Size 44 in, Minimum Chest Size 36 in, Maximum Waist Size 46 in, Minimum Waist Size 44 in, Inseam 32 in, Size 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES PLUS Barrier System, Caution - Cuidado (PL4084)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 9, 1 PR (11-724-VEND)
- CONDOR Disposable Hood, Cream, Universal, PK12 (46W162)
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U4-1428-NP_10X7 (U4-1428-NP_10X7)
- POLAR PLUS Insulated Bib Overalls, Mens, 5X, 10 oz. (92001-RXL5B)
- POLAR PLUS Insulated Heavy Duty Coverall, 2X-Tall (22013NT)
- POLAR PLUS Men's Insulated Coverall, L, Navy, Nylon (22013-RLRGB)
- POLAR PLUS Insulated Bib Overalls, Mens, 52 to 54 in., 10 oz. (92001-RXL4B)
- POLAR PLUS Insulated Bib Overalls, Mens, 2X, 10 oz. (92001-RXL2B)
- POLAR PLUS Black Insulated Lightweight Bib, L (FW005-420PP-L)
- DOVETAIL WORKWEAR Freshley Overall - Heathered Black Denim 6x28 (DWF18O1D-001-6x28)
- Polar Plus Coveralls & Overalls