Shop All Protective Floor Coverings
Polar Plastics
Poly Sheeting, 6ft.x100ft. x6Ml, Black
Mfr # B66
Zoro # G3727801
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plastics
- MFR # B66
- Zoro # G3727801
- Country of Origin United States
- Category Protective Floor Coverings
Details
Item | Plastic sheeting |
Color | Black |
Description
Plastic sheeting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOS PRO Automatic Dishwashing Liquid, Bucket, 5 gal, Concentrated, Unscented (PL9440/05)
- HTI Deluxe 3/4" Spigot For 5 Gallon Cubes (SPIGOT-3)
- GEORGIA-PACIFIC Dispenser & Receptacle, Plastic, Smoke (59513)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Green (29152)
- POLAR PLASTICS Poly Sheeting, 16ft.x100ft. x4.5Ml, Clr (C2045)
- POLAR PLASTICS Film, Construction, 4Mil, Clear, 10x100Ft (C104)
- POLAR PLASTICS Construction Film, 6 mil, Clear (C126)
- POLAR PLASTICS Construction Film, 4 mil, Black (B64)
- POLAR PLASTICS Construction Film, Roll, 6 Mil, Black (B206)
- POLAR PLASTICS Construction Film, 10 mil, Clear (C2010)
- SURFACE SHIELDS NeoShield Floor Protection 1.5 mil X 27 in. W X 20 ft. L Rubber Red 1 (NSR2720)
- Polar Plastics Protective Floor Coverings