Shop All Protective Floor Coverings
Polar Plastics
Poly Sheeting, 16ft.x100ft. x6Ml, Black
Mfr # B166
Zoro # G3727320
product price: $74.35
/ea
$74.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plastics
- MFR # B166
- Zoro # G3727320
- UPC # 00716954000217
- Country of Origin United States
- Category Protective Floor Coverings
Details
Item | Plastic sheeting |
Color | Black |
Description
Plastic sheeting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Lemon Scent Disinfecting Wipes 35 ct 1 pk (01594)
- TOUGH GUY 24 in L Dust Mop, Hook-and-Loop Connection, Pad End, Green, Microfiber, 1TTY3 (1TTY3)
- ROMANOFF Large Utility Caddy, Purple, PK3 (26006)
- KLEEN PRODUCTS Kleen Sweep Sweeping Compound - 100-Lb. Box (1816)
- POLAR PLASTICS Construction Film, 10 x 100Ft, 6Mil, White (GW106)
- POLAR PLASTICS Construction Film, 6 mil, Black (B846)
- POLAR PLASTICS Poly Sheeting, 12ft.x400ft. x.75L, Clr (C12400)
- POLAR PLASTICS Construction Film, 6x100, 4Mil, Clear (C64)
- POLAR PLASTICS Construction Film, 6x100, 4 mil, White (W64)
- POLAR PLASTICS Construction Film, 10 mil, Clear (C2010)
- PLASTICOVER Floor Protection Mats, 3 ft, 5lb, White, PK2 (PCS180036-2W)
- Polar Plastics Protective Floor Coverings