Shop All Protective Floor Coverings
Polar Plastics
Poly Sheeting, 12ft.x100ft. x6Ml, Black
Mfr # B126
Zoro # G3727278
product price: $62.89
/ea
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plastics
- MFR # B126
- Zoro # G3727278
- Country of Origin United States
- Category Protective Floor Coverings
Details
Item | Plastic sheeting |
Color | Black |
Description
Plastic sheeting
Restrictions
- This item has been restricted from sale in the following states: CA, NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORETEX IvyX Pre-Contact, Towelettes, PK50, Towelettes, 50 Wipes (83662)
- QUICKIE Push Broom, 24 in Sweep Face, Soft/Stiff Combo, Synthetic, Red Bristle, 3 1/8 in Bristle Lg (635)
- MR. CLEAN Floor Cleaner, Yellow (PGC02621)
- TOUGH GUY Car Wash Brush, 17 in L Handle, Blue, Polypropylene, Thermoplastic Rubber, 20 in L Overall (2ZPA7)
- POLAR PLASTICS Poly Sheeting, 20ft.x100ft. x8Ml, Black (B208)
- POLAR PLASTICS Construction Film, 10x100, 3Mil, Clear (C103)
- POLAR PLASTICS Construction Film, 9x250, 1Mil, Clear (GC91)
- POLAR PLASTICS Construction Film, 3Mil, Clear (C843)
- POLAR PLASTICS Construction Film, Roll, 4 Mil, Black (B204)
- POLAR PLASTICS Construction Film, 6x100, 4 mil, White (W64)
- TRIMACO 48" x 180' Easy Mask .4-Mil Standard Grade Masking Film (64880)
- Polar Plastics Protective Floor Coverings