Shop All Protective Floor Coverings
Polar Plastics
Film, Construction, 4Mil, Clear
Mfr # C204
Zoro # G2185802
original price:
$151.99
27% off
new price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft
- Width 20 ft
- Material Polyethylene
- Color Clear
- Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plastics
- MFR # C204
- Zoro # G2185802
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 100 ft |
Width | 20 ft |
Details
Item | Construction Film |
Thickness | 4 mil |
Material | Polyethylene |
Color | Clear |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
For Use With | Contaminants |
Fire-Resistant | No |
Post-Consumer Recycled Content | 30% |
Application | Construction |
Leak-Resistant | No |
Recyclable | Yes |
Product Form | Roll |
Adhesive Backing | Non-Adhesive |
Backing Construction | Film |
Duty Rating | Standard Duty |
Coverage Area | 2,000 sq ft |
Slip-Resistant | No |
Product Type | Surface Protection Film |
Description
Construction Film, Thickness 4 mil, Length 100 ft, Width 20 ft, Material Polyethylene, Color Clear, Fire-Resistant No, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Non-Adhesive, Recyclable Yes, Application Construction, Backing Construction Film, Coverage Area 2,000 sq ft, For Use With Contaminants, Includes -, Post-Consumer Recycled Content 30 Percent, Product Form Roll, Product Type Surface Protection Film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO 84 gal Rectangular Recycling Bin, Open Top, Black, Plastic, 3 Openings (9798BL)
- RUBBERMAID COMMERCIAL Clean Seat Foaming Refill, 400ml (FG402312)
- EWBANK Floor Polish (FP535)
- DIRT DEVIL Vac Bag Type U Pk3 (3-920047-001)
- POLAR PLASTICS Film, Construction, 6Mil, Clear (C206)
- POLAR PLASTICS Construction Film, 4 mil, 12x100, Clr (GRC12100)
- POLAR PLASTICS Poly Sheeting, 24ft.x100ft. x4Ml, Black (B244)
- POLAR PLASTICS Construction Film, 3Mil, Clear (C843)
- POLAR PLASTICS Construction Film, 20x100, 4 mil, White (W204)
- POLAR PLASTICS Construction Film, Roll, 6 Mil, Black (B206)
- AMERICOVER Construction Plastic, 100ft L, 12 ft W, Blk (CB412FR)
- Polar Plastics Protective Floor Coverings