Shop All Protective Floor Coverings
Polar Plastics
Construction Film, Roll, 1.5 Mil, Clear
Mfr # C8415
Zoro # G3143962
original price:
$54.69
5% off
new price: $51.95
/ea
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Clear
- Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Slip-Resistant No
- Fire-Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plastics
- MFR # C8415
- Zoro # G3143962
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 200 ft |
Width | 8 1/3 ft |
Details
Item | Construction Film |
Thickness | 1.5 mil |
Material | Polyethylene |
Color | Clear |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Slip-Resistant | No |
Fire-Resistant | No |
Post-Consumer Recycled Content | 30% |
Product Type | Surface Protection Film |
Adhesive Backing | Non-Adhesive |
Coverage Area | 1,667 sq ft |
Application | Construction |
Recyclable | Yes |
Duty Rating | Light Duty |
Backing Construction | Film |
Leak-Resistant | No |
Product Form | Roll |
Description
Construction Film, Thickness 1.5 mil, Length 200 ft, Width 8 1/3 ft, Material Polyethylene, Color Clear, Fire-Resistant No, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Non-Adhesive, Recyclable Yes, Application Construction, Backing Construction Film, Coverage Area 1,667 sq ft, Post-Consumer Recycled Content 30 Percent, Product Form Roll, Product Type Surface Protection Film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 60" Handle, 1 in Dia, Tan, Bamboo (1VAJ8)
- PURELL Surface Sanitizing Wipes, Colorless, Light Yellow, Flow Pack, 9 in x 7 3/8 in, Unscented, 12 PK (9371-12)
- ETTORE PRODUCTS COMPANY 8" Auto Squeeg/Scrubber (59016)
- BISSELL CleanView Bagless Corded Allergen Filter Upright Vacuum (3057)
- POLAR PLASTICS Construction Film, 20x100, 3Mil, Clear (C203)
- POLAR PLASTICS Construction Film, 12x100, 4Mil, Clear (C124)
- POLAR PLASTICS Construction Film, 10x25, 3Mil, Clear (GC1025)
- POLAR PLASTICS Construction Film, 4 mil, 20x50, Clr (GRC2050)
- POLAR PLASTICS Construction Film, 4 mil, Black (B64)
- POLAR PLASTICS Film, Construction, 6Mil, Clear (C106)
- CRAFTTEX Pack of 2 Protective Mats for Craft Tables - 17" x 22" (FPCE1722RA2)
- Polar Plastics Protective Floor Coverings