Shop All Protective Floor Coverings
Polar Plastics
Construction Film, 6x100, 4Mil, Clear
Mfr # C64
Zoro # G4308613
original price:
$44.49
16% off
new price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Clear
- Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Post-Consumer Recycled Content 30%
- Product Type Surface Protection Film
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plastics
- MFR # C64
- Zoro # G4308613
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 100 ft |
Width | 6 ft |
Details
Item | Construction Film |
Material | Polyethylene |
Thickness | 4 mil |
Color | Clear |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Post-Consumer Recycled Content | 30% |
Product Type | Surface Protection Film |
Application | Construction |
Slip-Resistant | No |
Duty Rating | Standard Duty |
Adhesive Backing | Non-Adhesive |
Backing Construction | Film |
Recyclable | Yes |
Leak-Resistant | No |
Coverage Area | 600 sq ft |
Fire-Resistant | No |
Product Form | Roll |
Description
Construction Film, Thickness 4 mil, Length 100 ft, Width 6 ft, Material Polyethylene, Color Clear, Fire-Resistant No, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Non-Adhesive, Recyclable Yes, Application Construction, Backing Construction Film, Coverage Area 600 sq ft, Post-Consumer Recycled Content 30 Percent, Product Form Roll, Product Type Surface Protection Film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Stripping Pad, 14 In, Black, PK5 (7200)
- TOUGH GUY Burnishing Pad, Beige, Size 20", Round, PK5 (402V85)
- SWIFFER Duster, Refill, Unsc, PK4 (21459CT)
- SURFACE SHIELDS Floor Protection, 48 In. x 300 Ft, Natural (WS48300)
- POLAR PLASTICS Construction Film, 10x100, 3Mil, Clear (C103)
- POLAR PLASTICS Construction Film, 10x25, 3Mil, Clear (GC1025)
- POLAR PLASTICS Construction Film, 20x100, 3Mil, Clear (C203)
- POLAR PLASTICS Poly Sheeting, 16ft.x100ft. x4Ml, Black (B164)
- POLAR PLASTICS Poly Sheeting, 16ft.x100ft. x4.5Ml, Clr (C2045)
- POLAR PLASTICS Construction Film, 16x100, 4Mil, Clear (C164)
- TRIMACO 48" x 500' 50LB Flooring Paper (BF4850)
- Polar Plastics Protective Floor Coverings