Shop All Protective Floor Coverings
Polar Plastics
Construction Film, 6x100, 4 mil, White
Mfr # W64
Zoro # G8487683
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft
- Material Polyethylene
- Color White
- Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
- For Use With Vapors, Dust Containment and other Debris Associated with Painting Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plastics
- MFR # W64
- Zoro # G8487683
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 100 ft |
Width | 6 ft |
Details
Item | Construction Film |
Material | Polyethylene |
Thickness | 4 mil |
Color | White |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
For Use With | Vapors, Dust Containment and other Debris Associated with Painting Applications |
Adhesive Backing | Non-Adhesive |
Compatible Surface Type | Floors, Walls |
Leak-Resistant | No |
Duty Rating | Standard Duty |
Post-Consumer Recycled Content | 30% |
Coverage Area | 600 sq ft |
Application | Floor Protection |
Product Type | Surface Protection Film |
Backing Construction | Film |
Product Form | Roll |
Recyclable | Yes |
Slip-Resistant | No |
Fire-Resistant | No |
Description
Construction Film, Thickness 4 mil, Length 100 ft, Width 6 ft, Material Polyethylene, Color White, Fire-Resistant No, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Non-Adhesive, Recyclable Yes, Application Floor Protection, Backing Construction Film, Compatible Surface Type Floors, Walls, Coverage Area 600 sq ft, For Use With Vapors, Dust Containment and other Debris Associated with Painting Applications, Post-Consumer Recycled Content 30 Percent, Product Form Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEY-CAN-DO Zip Seal Plastic Vacuum Storage Bag Clear (VAC-01299)
- CLEAN QUICK Powdered Chlorine-Based Sanitizer, 1oz Packet, PK100 (02584)
- ENZYME MAGIC No Rinse Floor Cleaner, 1 oz. Dilution, 5 gal. (3000500005)
- RECKITBENC LYSOL, CLEAN & FRESH TOILET BOWL CLEANER CLING GEL, COUNTRY SCENT, 24 OZ, 2PK (98015PK)
- POLAR PLASTICS Construction Film, 6 mil, White (W846)
- POLAR PLASTICS Construction Film, 20x100, 4 mil, White (W204)
- POLAR PLASTICS Construction Film, Roll, 4 mil, White (W844)
- POLAR PLASTICS Poly Sheeting, 16ft.x100ft. x4.5Ml, Clr (C2045)
- POLAR PLASTICS Poly Sheeting, 6ft.x100ft. x6Ml, Black (B66)
- POLAR PLASTICS Construction Film, 10x25, 3Mil, Clear (GC1025)
- TRIMACO Paper Masking Green 6Inx180Ft (12206)
- Polar Plastics Protective Floor Coverings