Shop All Protective Floor Coverings
Polar Plastics
Construction Film, 6x100, 3mil, Clear
Mfr # C63
Zoro # G8487622
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Clear
- Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
- For Use With Vapors, Dust Containment and other Debris Associated with Painting Applications
- Leak-Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plastics
- MFR # C63
- Zoro # G8487622
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 100 ft |
Width | 6 ft |
Details
Item | Construction Film |
Material | Polyethylene |
Thickness | 3 mil |
Color | Clear |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
For Use With | Vapors, Dust Containment and other Debris Associated with Painting Applications |
Leak-Resistant | No |
Recyclable | Yes |
Compatible Surface Type | Floors, Walls |
Product Form | Roll |
Adhesive Backing | Non-Adhesive |
Backing Construction | Film |
Fire-Resistant | No |
Product Type | Surface Protection Film |
Slip-Resistant | No |
Coverage Area | 600 sq ft |
Duty Rating | Light Duty |
Application | Floor Protection |
Post-Consumer Recycled Content | 30% |
Description
Construction Film, Thickness 3 mil, Length 100 ft, Width 6 ft, Material Polyethylene, Color Clear, Fire-Resistant No, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Non-Adhesive, Recyclable Yes, Application Floor Protection, Backing Construction Film, Compatible Surface Type Floors, Walls, Coverage Area 600 sq ft, For Use With Vapors, Dust Containment and other Debris Associated with Painting Applications, Post-Consumer Recycled Content 30 Percent, Product Form Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 60" Slide On Wet Mop Handle, Natural, Wood (1TZA7)
- RUBBERMAID COMMERCIAL Floor Squeegee, Heavy Duty, 22", Black (FG9C2800BLA)
- BOARDWALK Perforated Roll Household Perforated Paper Towel Rolls, 2 Ply, 250 Sheets, White, 12 PK (BWK 6273)
- 3M HB Quat Disinfecting Cleaner, 2L Bottle (25H)
- POLAR PLASTICS Construction Film, 4 mil, 12x100, Clr (GRC12100)
- POLAR PLASTICS Construction Film, 6 mil, Clear (C126)
- POLAR PLASTICS Construction Film, 20x200, 1.5mil, Clear (C2015)
- POLAR PLASTICS Construction Film, 12x100, 4Mil, Clear (C124)
- POLAR PLASTICS Construction Film, 4 mil, Black (B64)
- POLAR PLASTICS Poly Sheeting, 12ft.x400ft. x.75L, Clr (C12400)
- 3M Dirt Trap Protection Material, 14inx300ft (36851)
- Polar Plastics Protective Floor Coverings