Shop All Protective Floor Coverings
Polar Plastics
Construction Film, 4 mil, Clear
Mfr # H84254
Zoro # G5183105
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Clear
- Recyclable Yes
- Slip-Resistant No
- Product Type Surface Protection Film
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plastics
- MFR # H84254
- Zoro # G5183105
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 25 ft |
Width | 8 1/3 ft |
Details
Item | Construction Film |
Material | Polyethylene |
Thickness | 4 mil |
Color | Clear |
Recyclable | Yes |
Slip-Resistant | No |
Product Type | Surface Protection Film |
Duty Rating | Standard Duty |
Backing Construction | Film |
Product Form | Roll |
Adhesive Backing | Non-Adhesive |
Fire-Resistant | No |
Leak-Resistant | No |
Coverage Area | 208 sq ft |
Application | Construction |
Description
Construction Film, Thickness 4 mil, Length 25 ft, Width 8 1/3 ft, Material Polyethylene, Color Clear, Fire-Resistant No, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Non-Adhesive, Recyclable Yes, Application Construction, Backing Construction Film, Coverage Area 208 sq ft, Product Form Roll, Product Type Surface Protection Film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRENS 10 gal Round Trash Can, Silver, with a lid, Galvanized Steel (6110)
- RUBBERMAID COMMERCIAL Lock, Keys and Spacer Kit (GRFG3964L60000)
- SANITAIRE Upright Vacuum, 12 In, 120 cfm, 5A, 120V (SC689B)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Red, Polypropylene, 18 in L Overall (2VGU2)
- POLAR PLASTICS Construction Film, 12x100, 4Mil, Clear (C124)
- POLAR PLASTICS Construction Film, 10x100, 2Mil, Clear (C102)
- POLAR PLASTICS Construction Film, 6Mil, Clear (C846)
- POLAR PLASTICS Poly Sheeting, 12ft.x100ft. x6Ml, Black (B126)
- POLAR PLASTICS Construction Film, 6 mil, White (W846)
- POLAR PLASTICS Poly Sheeting, 24ft.x100ft. x3Ml, Clr (C243)
- SURFACE SHIELDS Adjustable Film Dispenser, 60 in.L (A3660)
- Polar Plastics Protective Floor Coverings