Shop All Protective Floor Coverings
Polar Plastics
Construction Film, 4 mil, 20x50, Clr
Mfr # GRC2050
Zoro # G6004223
product price: $90.25
/ea
Free Shipping & Returns
$90.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Clear
- For Use With Vapors, Dust Containment and other Debris Associated with Painting Applications
- Application Floor Protection
- Backing Construction Film
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plastics
- MFR # GRC2050
- Zoro # G6004223
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 50 ft |
Width | 20 ft |
Details
Item | Construction Film |
Thickness | 4 mil |
Material | Polyethylene |
Color | Clear |
For Use With | Vapors, Dust Containment and other Debris Associated with Painting Applications |
Application | Floor Protection |
Backing Construction | Film |
Leak-Resistant | No |
Product Form | Roll |
Recyclable | No |
Fire-Resistant | No |
Adhesive Backing | Non-Adhesive |
Coverage Area | 1,000 sq ft |
Slip-Resistant | No |
Compatible Surface Type | Floors, Walls |
Product Type | Surface Protection Film |
Description
Construction Film, Thickness 4 mil, Length 50 ft, Width 20 ft, Material Polyethylene, Color Clear, Fire-Resistant No, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Non-Adhesive, Recyclable No, Application Floor Protection, Backing Construction Film, Compatible Surface Type Floors, Walls, Coverage Area 1,000 sq ft, For Use With Vapors, Dust Containment and other Debris Associated with Painting Applications, Product Form Roll, Product Type Surface Protection Film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Urinal Cake, Non-Para, Fresh Floral, PK12 (18E921)
- 3M Stripping Pad, 17 In, Black, PK5 (7300)
- LIBMAN COMMERCIAL Vent Brush, 18 in Long, Flexible, PK6, 6 PK (93)
- DIAMABRUSH Clutch Plate, 5 in. (NP-47)
- POLAR PLASTICS Construction Film, 4 mil, 12x100, Clr (GRC12100)
- POLAR PLASTICS Construction Film, 6x100, 3mil, Clear (C63)
- POLAR PLASTICS Construction Film, 6 mil, Clear (C126)
- POLAR PLASTICS Construction Film, 10 mil, Clear (C2010)
- POLAR PLASTICS Construction Film, 6x100, 4Mil, Clear (C64)
- POLAR PLASTICS Poly Sheeting, 12ft.x400ft. x.75L, Clr (C12400)
- TRIMACO Leakprf/SlipRes Surf Protect, 200ftLx4ftW (94820)
- Polar Plastics Protective Floor Coverings