Shop All Protective Floor Coverings
Polar Plastics
Construction Film, 3Mil, Clear
Mfr # C843
Zoro # G4308622
original price:
$47.39
6% off
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Clear
- Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Application Construction
- Coverage Area 833 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polar Plastics
- MFR # C843
- Zoro # G4308622
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 100 ft |
Width | 8 1/3 ft |
Details
Item | Construction Film |
Material | Polyethylene |
Thickness | 3 mil |
Color | Clear |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Application | Construction |
Coverage Area | 833 sq ft |
Backing Construction | Film |
Slip-Resistant | No |
Duty Rating | Light Duty |
Leak-Resistant | No |
Fire-Resistant | No |
Adhesive Backing | Non-Adhesive |
Post-Consumer Recycled Content | 30% |
Product Type | Surface Protection Film |
Product Form | Roll |
Recyclable | Yes |
Description
Construction Film, Thickness 3 mil, Length 100 ft, Width 8 1/3 ft, Material Polyethylene, Color Clear, Fire-Resistant No, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Non-Adhesive, Recyclable Yes, Application Construction, Backing Construction Film, Coverage Area 833 sq ft, Post-Consumer Recycled Content 30 Percent, Product Form Roll, Product Type Surface Protection Film
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Natural Hog Hair Burnishing Floor Pads, 17" Diameter, PK5 (BWK4017NHE)
- RUBBERMAID COMMERCIAL 24 gal Rectangular Trash Can, Black, Resin (1883615)
- VIKAN VIKAN Orange 24" Floor Squeegee (71607)
- PIG Adhesive Backed Urinal Mat, PP, PK50 (GRP7501-BK)
- POLAR PLASTICS Construction Film, 6x100, 4Mil, Clear (C64)
- POLAR PLASTICS Construction Film, 16x100, 4Mil, Clear (C164)
- POLAR PLASTICS Film, Construction, 6Mil, Clear (C106)
- POLAR PLASTICS Poly Sheeting, 16ft.x100ft. x6Ml, Clr (C166)
- POLAR PLASTICS Poly Sheeting, 20ft.x100ft. x2Ml, Clr (C202)
- POLAR PLASTICS Construction Film, 6 mil, Clear (C126)
- COVERGUARD Plate, Blue Diamond, 36" x 180 ft (CG2536DP)
- Polar Plastics Protective Floor Coverings