Polar Plastics

Construction Film, 20x200, 1.5mil, Clear


product price: $82.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Polyethylene
  • Color Clear
  • Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
  • For Use With Vapors, Dust Containment and other Debris Associated with Painting Applications
  • Product Form Roll
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 200 ft
Width 20 ft

Details

Item Construction Film
Thickness 1.5 mil
Material Polyethylene
Color Clear
Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
For Use With Vapors, Dust Containment and other Debris Associated with Painting Applications
Product Form Roll
Recyclable Yes
Compatible Surface Type Floors, Walls
Post-Consumer Recycled Content 30%
Slip-Resistant No
Coverage Area 4,000 sq ft
Adhesive Backing Non-Adhesive
Fire-Resistant No
Backing Construction Film
Application Floor Protection
Product Type Surface Protection Film
Leak-Resistant No
Duty Rating Light Duty

Description

Construction Film, Thickness 1.5 mil, Length 200 ft, Width 20 ft, Material Polyethylene, Color Clear, Fire-Resistant No, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Non-Adhesive, Recyclable Yes, Application Floor Protection, Backing Construction Film, Compatible Surface Type Floors, Walls, Coverage Area 4,000 sq ft, For Use With Vapors, Dust Containment and other Debris Associated with Painting Applications, Post-Consumer Recycled Content 30 Percent, Product Form Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.