Shop All Protective Floor Coverings
Polar Plastics
Construction Film, 10x25, 3Mil, Clear
Mfr # GC1025
Zoro # G4308561
original price:
$17.84
8% off
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Clear
- Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Recyclable Yes
- Coverage Area 250 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polar Plastics
- MFR # GC1025
- Zoro # G4308561
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 25 ft |
Width | 10 ft |
Details
Item | Construction Film |
Thickness | 3 mil |
Material | Polyethylene |
Color | Clear |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Recyclable | Yes |
Coverage Area | 250 sq ft |
Post-Consumer Recycled Content | 30% |
Slip-Resistant | No |
Product Form | Roll |
Application | Construction |
Fire-Resistant | No |
Adhesive Backing | Non-Adhesive |
Backing Construction | Film |
Leak-Resistant | No |
Duty Rating | Light Duty |
Product Type | Surface Protection Film |
Description
Construction Film, Thickness 3 mil, Length 25 ft, Width 10 ft, Material Polyethylene, Color Clear, Fire-Resistant No, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Non-Adhesive, Recyclable Yes, Application Construction, Backing Construction Film, Coverage Area 250 sq ft, Post-Consumer Recycled Content 30 Percent, Product Form Roll, Product Type Surface Protection Film
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Toilet Bowl Cleaner, Bottle, 32 oz, Ready to Use, Floral Fragrance, 12 Pack (2LEF5)
- CARLISLE FOODSERVICE Hvy-Dty Sft Foam Rubber Squeegee, PK10 (36682400)
- DAWN Ultra Antibacterial Dishwashing Liquid, Apple Blossom Scent, 38 oz Bottle, , 8PK (01134)
- SP SCIENCEWARE Biohazard Bag Holder, 8 In. H (H13193-1000)
- POLAR PLASTICS Construction Film, 6x100, 4Mil, Clear (C64)
- POLAR PLASTICS Construction Film, 12x100, 3Mil, Clear (C123)
- POLAR PLASTICS Construction Film, 9x250, 1Mil, Clear (GC91)
- POLAR PLASTICS Poly Sheeting, 16ft.x100ft. x6Ml, Black (B166)
- POLAR PLASTICS Construction Film, 4 mil, Black (B64)
- POLAR PLASTICS Construction Film, 4 mil, Clear (H84254)
- PLASTICOVER Rosin Paper, 200 ft., 12 lb., Brown (PCBR360200)
- Polar Plastics Protective Floor Coverings