Shop All Protective Floor Coverings
Polar Plastics
Construction Film, 10x200, 1.5mil, Clear
Mfr # C1015
Zoro # G8487604
original price:
$60.75
5% off
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Clear
- Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
- For Use With Vapors, Dust Containment and other Debris Associated with Painting Applications
- Application Floor Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polar Plastics
- MFR # C1015
- Zoro # G8487604
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 200 ft |
Width | 10 ft |
Details
Item | Construction Film |
Material | Polyethylene |
Thickness | 1.5 mil |
Color | Clear |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
For Use With | Vapors, Dust Containment and other Debris Associated with Painting Applications |
Application | Floor Protection |
Recyclable | Yes |
Product Type | Surface Protection Film |
Compatible Surface Type | Floors, Walls |
Product Form | Roll |
Slip-Resistant | No |
Adhesive Backing | Non-Adhesive |
Fire-Resistant | No |
Post-Consumer Recycled Content | 30% |
Backing Construction | Film |
Leak-Resistant | No |
Duty Rating | Light Duty |
Coverage Area | 2,000 sq ft |
Description
Construction Film, Thickness 1.5 mil, Length 200 ft, Width 10 ft, Material Polyethylene, Color Clear, Fire-Resistant No, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Non-Adhesive, Recyclable Yes, Application Floor Protection, Backing Construction Film, Compatible Surface Type Floors, Walls, Coverage Area 2,000 sq ft, For Use With Vapors, Dust Containment and other Debris Associated with Painting Applications, Post-Consumer Recycled Content 30 Percent, Product Form Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME ARMOR EZ House Wash, Gas, Solid, ClearLight Yellow, 1 gal (FG503)
- PROTEAM Motor Assembly (510213)
- 3M Glass Cleaner, 2L Bottle (1L)
- MALCO X14 32OZ Mildew Remover (260760)
- POLAR PLASTICS Construction Film, 4 mil, 12x100, Clr (GRC12100)
- POLAR PLASTICS Construction Film, 12x200, 1.5mil, Clear (C1215)
- POLAR PLASTICS Construction Film, 4 mil, 20x50, Clr (GRC2050)
- POLAR PLASTICS Construction Film, 10x25, 3Mil, Clear (GC1025)
- POLAR PLASTICS Construction Film, 10 x 100Ft, 4Mil, Black (GB104)
- POLAR PLASTICS Poly Sheeting, 16ft.x100ft. x6Ml, Black (B166)
- PLASTICOVER Floor Protection Mats, 45" L, 26" W, PK4 (PCS260045-4W)
- Polar Plastics Protective Floor Coverings