Shop All Protective Floor Coverings
Polar Plastics
Construction Film, 10 x 100Ft, 6Mil, White
Mfr # GW106
Zoro # G2469485
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft
- Width 10 ft
- Material Polyethylene
- Color White
- Backing Construction Film
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plastics
- MFR # GW106
- Zoro # G2469485
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 100 ft |
Width | 10 ft |
Details
Item | Construction Film |
Material | Polyethylene |
Thickness | 6 mil |
Color | White |
Backing Construction | Film |
Recyclable | Yes |
Duty Rating | Heavy Duty |
Application | Construction |
Fire-Resistant | No |
Leak-Resistant | No |
Product Type | Surface Protection Film |
Slip-Resistant | No |
Coverage Area | 1,000 sq ft |
Adhesive Backing | Non-Adhesive |
Product Form | Roll |
Description
Construction Film, Thickness 6 mil, Length 100 ft, Width 10 ft, Material Polyethylene, Color White, Fire-Resistant No, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Non-Adhesive, Recyclable Yes, Application Construction, Backing Construction Film, Coverage Area 1,000 sq ft, Product Form Roll, Product Type Surface Protection Film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOFER PARTS Replacment Squeegee Set For Nilfisk/Advance 56116704 (GSQ2049XX2)
- AJAX Dish Detergent, Liquid, Antibacterial, Orange, 52 oz, Bottle, 6PK (49860)
- GOJO 1,250 mL Personal Soaps 4 PK (5162-04)
- DIVERSEY Floor Finish, 5 gal., 2000 to 2500 sq. ft. (5104757)
- POLAR PLASTICS Construction Film, 10 x 100Ft, 4Mil, White (GW104)
- POLAR PLASTICS Construction Film, 9x250, 1Mil, Clear (GC91)
- POLAR PLASTICS Construction Film, 6 mil, White (W846)
- POLAR PLASTICS Poly Sheeting, 12ft.x400ft. x.75L, Clr (C12400)
- POLAR PLASTICS Construction Film, 12x100, 4Mil, Clear (C124)
- POLAR PLASTICS Poly Sheeting, 16ft.x100ft. x4Ml, Black (B164)
- BINKS Construction Film, White, 300 ft (29-866)
- Polar Plastics Protective Floor Coverings