Shop All Protective Floor Coverings
Polar Plastics
Construction Film, 10 x 100Ft, 4Mil, Black
Mfr # GB104
Zoro # G2312676
original price:
$75.85
19% off
new price: $61.25
/ea
$61.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft
- Material Polyethylene
- Color Black
- Coverage Area 1,000 sq ft
- Fire-Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plastics
- MFR # GB104
- Zoro # G2312676
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 100 ft |
Width | 10 ft |
Details
Item | Construction Film |
Thickness | 4 mil |
Material | Polyethylene |
Color | Black |
Coverage Area | 1,000 sq ft |
Fire-Resistant | No |
Backing Construction | Film |
Adhesive Backing | Non-Adhesive |
Leak-Resistant | No |
Recyclable | Yes |
Product Type | Surface Protection Film |
Product Form | Roll |
Application | Construction |
Slip-Resistant | No |
Description
Construction Film, Thickness 4 mil, Length 100 ft, Width 10 ft, Material Polyethylene, Color Black, Fire-Resistant No, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Non-Adhesive, Recyclable Yes, Application Construction, Backing Construction Film, Coverage Area 1,000 sq ft, Product Form Roll, Product Type Surface Protection Film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITMOR IRONING BOARD STEL 12""H (6152-5290)
- ETTORE Stainless Steel Squeegee Channel 10 Inch (1165)
- 3M Pad Holder, Gray, Metal (00048011082974)
- RIDGID Pan, Drip Asm 1233 (54517)
- POLAR PLASTICS Construction Film, 10 x 100Ft, 6Mil, Black (GB106)
- POLAR PLASTICS Construction Film, Roll, 4 Mil, Black (B204)
- POLAR PLASTICS Construction Film, Roll, 6 Mil, Black (B206)
- POLAR PLASTICS Construction Film, 10x200, 1.5mil, Clear (C1015)
- POLAR PLASTICS Poly Sheeting, 20ft.x100ft. x2Ml, Clr (C202)
- POLAR PLASTICS Construction Film, 10 x 100Ft, 4Mil, White (GW104)
- PLASTICOVER Carpet Protection Film, 36", 500 ft. (PCC360500)
- Polar Plastics Protective Floor Coverings