Shop All Residential Exhaust Fans
Polar Aire
Polar Aire S-9PB 7 in. 3 Speed Mini Box Fan in Gray & White
Mfr # 6257588
Zoro # G003975197
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Aire
- MFR # 6257588
- Zoro # G003975197
- UPC # 891101002327
- Country of Origin China
- Category Residential Exhaust Fans
Description
Features
- Product Type: Box Fan
- Fan Height: 11.18 in.
- Fan Length: 10.63 in.
- Fan Width: 4.88 in.
- Number of Speeds: 3 speed
- Oscillating: No
- Power Source: AC
- Blade Diameter: 9 in.
- Number of Blades: 3 blade
- Color Family: White
- UL Listed: No
- Built In Timer: No
- Remote Control: No
- Rotary switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 277VAC, 6050 CFM (1VCG4)
- WATTS Backflow Check Turn Valve, 1/2" (0391002)
- ALLANSON 421-Bt332 Replacement Ignition (421-BT332)
- JOHNSON CONTROLS Electric Actuator, 35 in.-lb.-4 to 125F (M9104-GGA-3S)
- BROAN Fan, Wall, 8 3/8 In (509)
- DAYTON Bath Exhaust Fan, 8In, Galvn Steel, 115 V (60RG43)
- BROAN-NUTONE Broan & Nutone 791LEDM Ventilation Fan with LED Light 100 CFM (791LEDM)
- TEMPLETON Aero Pure Fan- Hite-4 Bulb Quiet Bathroom Heater Fan With Light (TE33750)
- BROAN-NUTONE Broan-Nutone AE80BL 80 CFM; 1.5 Sones In-Vent Series Single-Speed Bathroom Exhaust Fan with LED Light (AE80BL)
- AERO PURE Aero Pure ABF110L6W 110 CFM Quiet Energy Star Bathroom Fan with LED Light & Night Light - White (ABF110L6W)
- BROAN-NUTONE Broan-Nutone MG1 Metal Grille Kit for 100 150 200 250 & 300 CFM Ceiling Mount Models (MG1)
- Polar Aire Residential Exhaust Fans