Shop All Fire Hose Accessories
Pok
ULTRA-LIGHT eductor, by-pass, M outlet
Mfr # 9949-1.5-1.5-NST
Zoro # G4166005
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Tubing
- Product Type Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pok
- MFR # 9949-1.5-1.5-NST
- Zoro # G4166005
- Country of Origin Unknown
- Category Fire Hose Accessories
Details
Item | Tubing |
Accessory Type | Tubing |
Product Type | Tubing |
Description
Tubing, Product Type Tubing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Size 11W Men's Chelsea Boot Steel Work Boot, Black (FE690)
- KLEENGUARD ChemSpry Sleeve Protec BoundSeam Elast 21Len Univ YEL 200/Cs (97780)
- PROFLEX BY ERGODYNE ANSI A2 PU Coated CR Gloves 12-Pair, Blue, Size XL (7025-12PR)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AAF-QCD23XG)
- DIXON FNPT 3"x MNPT 2-1/2", Hex Nipple BR (FM3025T)
- MOON AMERICAN Fire Hose Female Swivel x Male Solid Adapter - 2-1/2 NH Female X 1-1/2 NPT Male- Brass (363-2521561)
- MOON AMERICAN Heavy Duty Hump Rack, 100 Ft x 1.5 In (1421-3)
- MOON AMERICAN Fire Hose Cover, 34 In.L, 4 In.W, Red (132-5)
- MOON AMERICAN Fire Hose Female/Male Hose Nipple - 1-1/2 In. NH Female X 1-1/2 In. NPT Male - Brass (357-1521561)
- MOON AMERICAN Fire Hose Reel Cover - 36 In. X 8 In. Red Vinyl (138-3608)
- MOON AMERICAN Fire Hose Hose Cap - 1-1/2 In. NH - Brass (662-1521)
- Pok Fire Hose Accessories