Shop All Fire Hose Accessories
Pok
ULTRA-LIGHT eductor, by-pass, F x 1.5 in
Mfr # 9950-1.5-1.5-NST
Zoro # G4137655
product price: $581.99
/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pok
- MFR # 9950-1.5-1.5-NST
- Zoro # G4137655
- Country of Origin Unknown
- Category Fire Hose Accessories
Details
Item | Tubing |
Product Type | Tubing |
Description
Tubing, Product Type Tubing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Hazardous Waste Label, Vinyl Stock, PK100 (HWAV)
- HONEYWELL NORTH Locking Speech Diaphragm Nut (80855-H5)
- ERGODYNE Safety Glasses, Clear Polycarbonate Lens (50100)
- SIGNMISSION Do Not Walk Under Conveyor 16in Non-Slip Floor Marker, 3PK, 16 in L, 16 in H, FD-2-C-16-3PK-99948 (FD-2-C-16-3PK-99948)
- GROVES Fire Hose Rack, Steel, 3000 ft. (HC-96-3T)
- MOON AMERICAN Pin Rack Assembly, Brass Nozzle, 100 Ft (142-1001)
- MOON AMERICAN Standard Hose Reel, 100 Ft x 1.5 In (1431-3)
- MOON AMERICAN Heavy Duty Fire Hose Reel - 1-1/2 In. Diameter - 100 Ft Capacity - Steel (1430-3)
- OVAL Powder BC Purple K 50 lb., Powder Blend (10H-PKP)
- MOON AMERICAN Fire Hose Female Swivel x Male Solid Adapter - 2-1/2 NH Female X 1-1/2 NPT Male- Brass (363-2521561)
- LEGEND VALVE A92 1-1/2"NPT X 1-1/2 NST (322-521)
- Pok Fire Protection