Shop All Fire Hose Nozzles
This Product is Discontinued
Pok
Piercing Fire Hose Nozzle, 1-1/2 In. (Discontinued)
Mfr # 2306-1.5-NST
Zoro # G4230992
Free Shipping & Returns
This Product is Discontinued
Key Features
- Inlet Size 1-1/2"
- Bumper Color Silver
- Body Material Stainless steel
- Thread Type NST
- Standards NFPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pok
- MFR # 2306-1.5-NST
- Zoro # G4230992
- Country of Origin United States
- Category Fire Hose Nozzles
Dimensions
Inlet Size | 1-1/2" |
Details
Bumper Color | Silver |
Body Material | Stainless steel |
Thread Type | NST |
Item | Piercing Fire Hose Nozzle |
Standards | NFPA |
For Use With | Water |
Flow Rate | 170 gpm |
Spray Pattern | Soild Stream |
Material | Stainless Steel |
Description
Piercing Fire Hose Nozzle, Inlet Size 1-1/2 In., Bumper Color Silver, Activates By Shutoff Handle, Thread Type NST, Body Material Stainless Steel, Flow Rate 170 gpm, For Use With Water, Max. Pressure 100 psi, Spray Pattern Soild Stream, Standards NFPA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.