Shop All Fire Hose Accessories
Pok
Foam tube nozzle, shutoff 125 GPM
Mfr # 9958-1.5-NST
Zoro # G3946196
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 125 gpm
- Product Type Nozzle
- Maximum Flow Rate 125 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pok
- MFR # 9958-1.5-NST
- Zoro # G3946196
- Country of Origin Unknown
- Category Fire Hose Accessories
Details
Item | Nozzle |
Flow Rate | 125 gpm |
Product Type | Nozzle |
Maximum Flow Rate | 125 gpm |
Description
Nozzle, Maximum Flow Rate 125 gpm, Product Type Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Econ Blk Bot Mesh Safety Vest-Org/Blk-2X (SV3B-2ZOM-2X)
- PIP Ansi Class 2/Csa Z96 Mesh Breakaway Vest (302-0210-LY/L)
- INTERNATIONAL ENVIROGUARD Coverall, w/Hood, Boot, 4XL, White, PK25 (8119)
- SIGNMISSION No Overnight Parking Violators Towed 12inx18in Heavy Aluminums, A-1218 Tow Away Parkings - Ovni Pk (A-1218 Tow Away Parking Signs - Ovni Pk)
- MOON AMERICAN Fire Hose Reel Cover - 36 In. X 8 In. Red Vinyl (138-3608)
- BRK FIRST ALERT HOME FIRE EXTINGUISHER UL RATED 2-A:10-B:C FE2A10GR (HOME2)
- MOON AMERICAN Fire Hose Female/Male Reducer Adapter - 1-1/2 In. NH Female X 1 In. NPSH Male - Brass (369-1521011)
- MOON AMERICAN Standard Hump Rack, 50 Ft x 1-1/2In (1420-1)
- DIXON Pin Lug Hydrant Adapter, 1-1/2 x 3/4 in, Female NST NH x MNPT, Brass, Domestic (HA1575T)
- MOON AMERICAN Heavy Duty Hose Reel, 100 Ft x 2.5in (1430-4)
- LEGEND VALVE A93 1-1/2" NST X 1-1/2" NPT (322-644)
- Pok Fire Protection