Shop All Fire Hose Accessories
Pok
Dual Stacked Tips, 15/16 In. x 1/2 In.
Mfr # 1586-1.5-NST
Zoro # G3992125
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Size/Description 15/16 in x 1/2 in, 1-1/2 in NST, 300 psi
- Length 8 1/4 in
- Width 2 1/4 in
- Product Type Dual Stacked Tips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pok
- MFR # 1586-1.5-NST
- Zoro # G3992125
- Country of Origin United States
- Category Fire Hose Accessories
Dimensions
Size/Description | 15/16 in x 1/2 in, 1-1/2 in NST, 300 psi |
Length | 8 1/4 in |
Width | 2 1/4 in |
Details
Item | Dual Stacked Tips |
Material | Aluminum |
Product Type | Dual Stacked Tips |
Description
Dual Stacked Tips, Product Type Dual Stacked Tips, Material Aluminum, Overall Length 8.25 in, Overall Width 2.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100507)
- 3M Filter and Regulating Panel (W-2806)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Blue/White, XL, PR (9680XL)
- GAUGE-MARKING Gauge-Mark Vinyl, Transp, Green, 6pcs-3-1/2" (20-1608-035-614)
- MOON AMERICAN Fire Hose Cover, 18 In.L, 18 In.W, Red (138-3)
- DIXON Hex Nipple BR, FNST, 2-1/2"x MNPT, 2-1/2" (FM25F25T)
- OVAL Powder BC Purple K 50 lb., Powder Blend (10H-PKP)
- DIXON Pin Rack Nipple, 1.5"NPT x 1.5"NST (PRN150F)
- DIXON V Swing Hose Reel, Wall Mount (FHR-V2)
- LEGEND VALVE A80 1-1/2" NST (324-101)
- LEGEND VALVE A92 2" NPT X 2" NPSH (322-526)
- Pok Fire Hose Accessories