Shop All Socks
Point6
Tracker Extra Light Cushion Crew Socks, Black, Large, PR
Mfr # 11-0200-204-07
Zoro # G208391006
product price: $19.19
/pr
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color BLACK
- Material Wool 55% | Nylon 37% | Elastic 8%
- Footwear Style Crew
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | LARGE |
Details
Item | Crew Socks |
Color | BLACK |
Material | Wool 55% | Nylon 37% | Elastic 8% |
Footwear Style | Crew |
Description
This merino wool crew sock features extra light cushion underfoot and a reinforced heel and toe. Dynamic Support technology hugs the foot without being constrictive and knit-in mesh zones increase breathability within the footwear. These socks keep your feet dry by removing moisture and providing comfort all day.
- •Natural properties of merino wool wick moisture away from the foot to reduce friction and blisters
- •Compact spun merino wool yarn minimizes pilling and increases durability
- •Reinforcement in wear areas for abrasion resistance and durability | Deep heel pocket prevents movement around the heel | Arch support keeps sock snug across instep | Sport specific cushioning is designed for each activity | Ultra smooth toe closure prevents clumps from irritating the toes | Ventilation panels facilitate breathability | Ankle brace keep socks in place | Exceptional cross stretch wraps the foot and leg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AC-QC-BDP2/3XLGN)
- DUNLOP Knee Boots, Size 11, 16" H, Black, Plain, PR (8968000)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (WCCL2MLSZX3)
- WEARWELL Interlocking Drainage Mat Kit, PVC, 30 in Long x 27 in Wide, 5/8 in Thick (546)
- POINT6 Arctic Heavy Cushion Over The Calf Socks, Black, Medium, PR (11-0950-204-06)
- POINT6 Mixed Stripe Medium Cushion Crew Socks, Black/Olive, Medium, PR (11-2567-401-06)
- POINT6 Mixed Stripe Light Cushion 1/4 Crew Socks, Stone, Large, PR (11-2565-010-07)
- POINT6 Dash Extra Light Cushion No-Show Socks, Black, Large, PR (11-2254-204-07)
- POINT6 Trainer Extra Light Cushion 1/4 Crew Socks, Coyote Brown, Medium, PR (11-0100-402-06)
- POINT6 Firecracker Extra Light Cushion Crew Socks, Dark Navy, Extra Large, PR (11-1829-233-08)
- COVERT THREADS Covert Threads CT-5457-CB 4 - 8 Sand Military Boot Sock in Coyote Brown (TGCT-5457-CB)
- Point6 Foot Protection