Shop All Neck Gaiters & Warmers
Point6
Short Merino Gaiter Double Layer, Black, One Size Fits All
Mfr # 71-7004-204-00
Zoro # G608390982
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 100% Compact Spun Merino Wool
- Color BLACK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Point6
- MFR # 71-7004-204-00
- Zoro # G608390982
- UPC # 810080035447
- Country of Origin China
- Category Neck Gaiters & Warmers
Details
Item | Gaiters |
Material | 100% Compact Spun Merino Wool |
Color | BLACK |
Description
The Double Layer Short Gaiter is made with 100% merino wool and designed to protect your chin and neck against all winter elements.Keeps you at just the right temperature. With temperature regulating and moisture controlling properties, our merino wool accessories keep you comfortable in all conditions. Plus, they're naturally odor-resistant.
- •Natural properties of merino wool wick moisture away to keep you dry and warm.
- •Height: 10 inches, Width: 8 inches
- •One size fits most
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Moldex 6130 MX-6 Premium High Attenuation Earmuff, NRR 30dB (6130)
- HOUSE 16003 1000 ft. Red Danger Tape (HO564505)
- PROFLEX BY ERGODYNE Elbow Sleeve, Pull-Over, M, Black (650)
- WOLVERINE Size 11 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- POINT6 Long Merino Gaiter Single Layer, Black, One Size Fits All (71-7003-204-00)
- MYTEAM Atlanta Falcons Infinity Scarf (MY49671)
- 212 PERFORMANCE Protective Neck Gaiter and Particulate Filtering Face Cover in Black (FC7-05-000)
- CHILL-ITS BY ERGODYNE Multi-Band, Black, Universal Size (6487)
- CHILL-ITS BY ERGODYNE Multi-Band, Universal Sz, Nylon/Polyester (6487)
- N-FERNO BY ERGODYNE Balaclava Face Mask, 2-in-1 Detachable-Piece, Fleece, Moisture-Wicking, Black, Universal Size (6826)
- ZORO SELECT Neck Gaiter, Green, Pullover Style (RAD-NGFRG)
- Point6 Neck Gaiters & Warmers