Shop All Socks
Point6
Operator Heavy Cushion Mid-Calf Socks, Coyote Brown, Small, PR
Mfr # 11-0400-402-05
Zoro # G408390854
product price: $23.99
/pr
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wool 75% | Nylon 22% | Elastic 3%
- Footwear Style Mid-Calf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | SMALL |
Details
Item | Mid-Calf Socks |
Color | COYOTE BROWN |
Material | Wool 75% | Nylon 22% | Elastic 3% |
Footwear Style | Mid-Calf |
Description
Heavy duty merino wool mid-calf sock is a solid performer in cold climates and sturdier footwear. Heavy cushion surrounds entire foot and leg for all day comfort. Reinforced heel and toe provide added durability. The natural properties of merino wick moisture and improve breathability keeping the feet dry. Arch and ankle support hug the foot without being constrictive.
- •Natural properties of merino wool wick moisture away from the foot to reduce friction and blisters
- •Compact spun merino wool yarn minimizes pilling and increases durability
- •Reinforcement in wear areas for abrasion resistance and durability | Deep heel pocket prevents movement around the heel | Arch support keeps sock snug across instep | Sport specific cushioning is designed for each activity | Ultra smooth toe closure prevents clumps from irritating the toes | Ventilation panels facilitate breathability | Ankle brace keep socks in place | Exceptional cross stretch wraps the foot and leg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (97-002)
- ACCUFORM Danger Sign, 7 in Height, 10 in Width, Vinyl, Rectangle, English (MCSP019VS)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens (PSGPIL2-L16)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Green, M, PR (48UP52)
- POINT6 Operator Heavy Cushion Mid-Calf Socks, Black, Large, PR (11-0400-204-07)
- POINT6 Mixed Stripe Light Cushion Crew Socks, Oxford, Extra Large, PR (11-2566-266-08)
- POINT6 Essential Light Cushion 1/4 Crew Socks, Gray, Large, PR (11-2533-200-07)
- POINT6 Mixed Stripe Medium Cushion Crew Socks, Dark Navy, Medium, PR (11-2567-233-06)
- POINT6 10th Mountain Light Cushion Over The Calf Socks, Coyote Brown, Large, PR (11-0700-402-07)
- POINT6 Trainer Extra Light Cushion 1/4 Crew Socks, Black, Small, PR (11-0100-204-05)
- CELESTE STEIN Celeste Stein CMPS2-1576 15-20 mmHg Denim Dotty Therapeutic Compression Sock - Women (CMPS2-1576)
- Point6 Foot Protection