Shop All Socks
Point6
Mixed Stripe Medium Cushion Crew Socks, Dark Navy, Medium, PR
Mfr # 11-2567-233-06
Zoro # G308390916
product price: $20.89
/pr
$20.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wool 71% | Nylon 23% | Elastic 6%
- Footwear Style Crew
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | MEDIUM |
Details
Item | Crew Socks |
Color | DARK NAVY |
Material | Wool 71% | Nylon 23% | Elastic 6% |
Footwear Style | Crew |
Description
Medium cushion merino wool crew sock is a more colorful option for the industrial pro wearing heavier footwear. Medium cushion surrounds the foot and leg for all day comfort in protective footwear by minimizing pressure points. The natural quick-dry and thermoregulating properties of merino wool keep the feet dry and blister-free.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Ots® Safety Glasses Clear Anti-Fog Lens , Black Temples (S3510STJ)
- IMPACTO Impact Glove, Grain Wrist Support, XL, PR (70420120050)
- HONEYWELL CO and H2S Combo (C03-0913-000)
- DEWALT Premium TIG Welding Gloves, Small (DXMF03051SM)
- POINT6 Mixed Stripe Medium Cushion Crew Socks, Stone/Ocean, Medium, PR (11-2567-010-06)
- POINT6 Mixed Stripe Medium Cushion Crew Socks, Black/Olive, Medium, PR (11-2567-401-06)
- POINT6 Arctic Heavy Cushion Over The Calf Socks, Black, Medium, PR (11-0950-204-06)
- POINT6 Trainer Extra Light Cushion 1/4 Crew Socks, Black, Small, PR (11-0100-204-05)
- POINT6 Essential Light Cushion 1/4 Crew Socks, Gray, Large, PR (11-2533-200-07)
- POINT6 Mixed Stripe Light Cushion 1/4 Crew Socks, Gray, Medium, PR (11-2565-200-06)
- SIGVARIS Sigvaris Performance Sleeve 412VX50 20-30mmHg Performance Calf Sleeve Compression Sock - Blue; XLarge (412VX50)
- Point6 Socks