Shop All Socks
Point6
Mixed Stripe Light Cushion 1/4 Crew Socks, Gray, Medium, PR
Mfr # 11-2565-200-06
Zoro # G608390883
product price: $15.99
/pr
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wool 61% | Nylon 35% | Elastic 4%
- Footwear Style Mini-Crew
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | MEDIUM |
Details
Item | Crew Socks |
Color | GRAY |
Material | Wool 61% | Nylon 35% | Elastic 4% |
Footwear Style | Mini-Crew |
Description
Short 2.5in merino wool quarter crew sock is a colorful choice to wear with low profile footwear. Light cushion under the foot reduces impact and provides all day comfort. Natural moisture wicking properties of merino wool keep the feet dry and blister free.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Markers, Legend 2, Black/White, PK25, HH-2-PK (HH-2-PK)
- PIP Hard Hat (280-HP641R-14)
- FIBERLINK Absorbent Pad, HazMat, HW, Box, PK100 (PPHB10D)
- TOUGH DUCK Men's Black Polyester Safety Jacket size S (S43211)
- POINT6 Mixed Stripe Light Cushion 1/4 Crew Socks, Stone, Large, PR (11-2565-010-07)
- POINT6 Mixed Stripe Light Cushion 1/4 Crew Socks, Gray, Large, PR (11-2565-200-07)
- POINT6 Essential Extra Light Cushion Mini-Crew Socks, Gray, Large, PR (11-2535-200-07)
- POINT6 Tracker Extra Light Cushion Crew Socks, Desert Sand, Large, PR (11-0200-207-07)
- POINT6 Compression II Ultra Light Cushion Over The Calf Socks, Oxford, Medium, PR (11-5022-266-06)
- POINT6 Essential Extra Light Cushion Mini-Crew Socks, Gray, Medium, PR (11-2535-200-06)
- POINT6 Contender III Ultra Light Cushion 3/4 Crew Socks, Black, Medium, PR (11-2231-204-06)
- Point6 Socks