Shop All Accessories
Point6
Men's Merino Base Layer Mid-Weight Bottoms, Black, Large
Mfr # 81-8002-204-07
Zoro # G808391109
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color BLACK
- Material 100% extra fine merino wool 18.5 micron
- Fabric Weight 240 grams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Point6
- MFR # 81-8002-204-07
- Zoro # G808391109
- UPC # 810080031388
- Country of Origin China
- Category Accessories
Dimensions
Size | LARGE |
Details
Item | Base Layer Pants |
Color | BLACK |
Material | 100% extra fine merino wool 18.5 micron |
Fabric Weight | 240 grams |
Description
Made from superfine 18.5 micron compact-spun wool, Point6 base layers feature extreme durability and unparalleled comfort and softness in a medium weight base layer. Keeps you perfectly warm and is naturally moisture wicking and odor fighting, keeping you feeling great all day on the slopes or trails. With the temperature regulating and moisture controlling properties, our merino wool base layers help you stay at your optimal body temperature in all conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Black (A7245 SZ: 9.5M)
- DUNLOP Roll Down Hip Waders, Mens, Size 12, PR (8605500)
- 5.11 Tactical Boots, 8, R, Black, Plain, Womens, PR (12404)
- 3M SCOTT Bayonet Adapter, Pack of 5 (AV-632)
- POINT6 Women's Merino Base Layer Long Sleeve Mid-Weight Crew Neck Top, Black, Large (81-8004-204-07)
- POINT6 Men's Merino Base Layer Long Sleeve Mid 1/4 Zip Top, Black, Large (81-8003-204-07)
- POINT6 Women's Merino Base Layer Long Sleeve Mid 1/4 Zip Top, Black, Extra Large (81-8006-204-08)
- POINT6 Men's Merino Base Layer Long Sleeve Mid 1/4 Zip Top, Black, Small (81-8003-204-05)
- POINT6 Men's Merino Boxer Brief, Charcoal, Extra Large (81-9001-218-08)
- RADIANS Radians Neck Cord (NC-RED)
- MISSION Bucket Hat Matrix Camo Silver One Size Fits Most (109076)
- Point6 Workwear and Protective Clothing