Shop All Work Shirts
Point6
Men's Merino Base Layer Long Sleeve Mid-Weight Crew Neck Top, Black, Medium
Mfr # 81-8001-204-06
Zoro # G308390855
product price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color BLACK
- Material 100% extra fine merino wool 18.5 micron
- Fabric Weight 240 grams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Point6
- MFR # 81-8001-204-06
- Zoro # G308390855
- UPC # 810080031333
- Country of Origin China
- Category Work Shirts
Dimensions
Size | MEDIUM |
Details
Item | Crew Neck Top |
Color | BLACK |
Material | 100% extra fine merino wool 18.5 micron |
Fabric Weight | 240 grams |
Description
Made from superfine 18.5 micron compact-spun wool, Point6 base layers feature extreme durability and unparalleled comfort and softness in a medium weight base layer. Keeps you perfectly warm and is naturally moisture wicking and odor fighting, keeping you feeling great all day on the slopes or trails. With the temperature regulating and moisture controlling properties, our merino wool base layers help you stay at your optimal body temperature in all conditions.
- •Natural properties of merino wool wick moisture away to keep you dry and warm.
- •Interlock knit with UPF 50+
- •Form fit, Shoulder panels eliminate top shoulders seams for comfort, Flat lock seams prevent chafing and rubbing, Odor resistant merino wool keeps you fresh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 12 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- NMC Forklift Safety Trained Hard Hat Label, Pk25 (HH42)
- MILWAUKEE TOOL Knit Gloves, Finished, Size S (48-73-7120E)
- CONDOR OUTDOOR PRODUCTS ID PANEL, BLACK (MA39-002)
- RED KAP Mens Ls Navy Poplin Work Shirt, L (SP14NV XLNL)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, L (5574NV RG L)
- 5.11 Tactical Polo, Dark Navy, L (71182)
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- 5.11 Short Sleeve Utility Polo, L, Academy Blue (41180)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, XL (SP24LG SSLXL)
- 5.11 Taclite Pro Shirt, Black, 2XL (71175)
- Point6 Workwear and Protective Clothing