Shop All Accessories
Point6
Men's Merino Base Layer Long Sleeve Mid 1/4 Zip Top, Black, Medium
Mfr # 81-8003-204-06
Zoro # G108390963
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color BLACK
- Material 100% extra fine merino wool 18.5 micron
- Fabric Weight 240 grams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Point6
- MFR # 81-8003-204-06
- Zoro # G108390963
- UPC # 810080031418
- Country of Origin China
- Category Accessories
Dimensions
Size | MEDIUM |
Details
Item | 1/4 Zip Top |
Color | BLACK |
Material | 100% extra fine merino wool 18.5 micron |
Fabric Weight | 240 grams |
Description
Made from superfine 18.5 micron compact-spun wool, Point6 base layers feature extreme durability and unparalleled comfort and softness in a medium weight base layer. Keeps you perfectly warm and is naturally moisture wicking and odor fighting, keeping you feeling great all day on the slopes or trails. With the temperature regulating and moisture controlling properties, our merino wool base layers help you stay at your optimal body temperature in all conditions.
- •Natural properties of merino wool wick moisture away to keep you dry and warm.
- •Interlock knit with UPF 50+
- •Form fit, Shoulder panels eliminate top shoulders seams for comfort, Flat lock seams prevent chafing and rubbing, Odor resistant merino wool keeps you fresh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Versatility, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (92-134)
- SALISBURY Arc Flash Hood, Clear, ATPV 12 cal/sq cm (AS1200-PP)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- PROFLEX BY ERGODYNE Utlty Glove, Thrml Wtrprf, Blk, XL, PR, Black, Reinforced (817WP)
- POINT6 Men's Merino Base Layer Long Sleeve Mid 1/4 Zip Top, Black, Small (81-8003-204-05)
- POINT6 Men's Merino Base Layer Long Sleeve Mid 1/4 Zip Top, Black, Large (81-8003-204-07)
- POINT6 Men's Merino Base Layer Mid-Weight Bottoms, Black, Large (81-8002-204-07)
- POINT6 Women's Merino Base Layer Long Sleeve Mid-Weight Crew Neck Top, Black, Large (81-8004-204-07)
- POINT6 Women's Merino Base Layer Long Sleeve Mid 1/4 Zip Top, Black, Medium (81-8006-204-06)
- POINT6 Men's Merino Boxer Brief, Charcoal, Extra Large (81-9001-218-08)
- RICO Philadelphia Eagles Wallet Nylon Trifold (6734535169)
- Point6 Workwear and Protective Clothing