Shop All Socks
Point6
Ghost Runner Ultra Light Cushion No-Show Socks, Oxford, Large, PR
Mfr # 11-2175-266-07
Zoro # G008391022
product price: $13.65
/pr
$13.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wool 57% | Nylon 35% | Elastic 8%
- Footwear Style No-Show
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | LARGE |
Details
Item | No Show Socks |
Color | OXFORD |
Material | Wool 57% | Nylon 35% | Elastic 8% |
Footwear Style | No-Show |
Description
The Ghost Runner is an ultra light, no show sockthat lets you hit the pavement and trails in comfort and style.The perfect compliment to your favorite low profile shoes, the Ghost Runner features no cushion under the foot and a variety of colors to add some flair to your run. This sock is very low volume and has the necessary moisture management properties and engineered fit to prevent blisters. Featuring Sport Support technology, ultimate fit keeps these athletic socks in place and hugging your feet without being too tight.
- •Natural properties of merino wool wick moisture away from the foot to reduce friction and blisters
- •Compact spun merino wool yarn minimizes pilling and increases durability
- •Heel tab keeps sock locked in place | Reinforcement in wear areas for abrasion resistance and durability | Deep heel pocket prevents movement around the heel | Arch support keeps sock snug across instep | Sport specific cushioning is designed for each activity | Ultra smooth toe closure prevents clumps from irritating the toes | Ventilation panels facilitate breathability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Photoelectric Smoke Detector Cover, White (STI-9712)
- FRED SILVER Full Dome Safety Mirror (PC-DOME-36)
- DAMASCUS GEAR Law Enforcement Glove, L, Black, PR (DPG125 LARGE)
- 3M DBI-SALA Cable Vertical Safety System, 60 ft, 620 lb Weight Capacity, Silver (6118060)
- POINT6 Essential Ultra Light Cushion Over The Calf Socks, Black, Small, PR (11-2401-204-05)
- POINT6 Dash Extra Light Cushion No-Show Socks, Black, Large, PR (11-2254-204-07)
- POINT6 Essential Extra Light Cushion Mini-Crew Socks, Gray, Medium, PR (11-2535-200-06)
- POINT6 Tracker Extra Light Cushion Crew Socks, Coyote Brown, Large, PR (11-0200-402-07)
- POINT6 Compression Ultra Light Cushion Over The Calf Socks, Black, Large, PR (11-5000-204-07)
- POINT6 Mixed Stripe Light Cushion Crew Socks, Oxford, Extra Large, PR (11-2566-266-08)
- SPENCO Gel Insole, Mens, Fits Size 12 to 13, PR (39818)
- Point6 Socks