Shop All Socks
Point6
Firecracker Extra Light Cushion Crew Socks, Dark Navy, Extra Large, PR
Mfr # 11-1829-233-08
Zoro # G408391073
product price: $17.89
/pr
$17.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wool 65% | Nylon 28% | Elastic 7%
- Footwear Style Crew
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | EXTRA LARGE |
Details
Item | Crew Socks |
Color | DARK NAVY |
Material | Wool 65% | Nylon 28% | Elastic 7% |
Footwear Style | Crew |
Description
Extra light cushioned merino wool sock features a light layer of cushion underfoot for all-day comfort. The heel and toe are reinforced for added durability. Arch support hugs the foot without being constrictive and the knit-in mesh zones increase breathability within the footwear. These socks keep your feet dry by removing moisture and providing comfort all day.
- •Natural properties of merino wool wick moisture away from the foot to reduce friction and blisters
- •Compact spun merino wool yarn minimizes pilling and increases durability
- •Reinforcement in wear areas for abrasion resistance and durability | Deep heel pocket prevents movement around the heel | Arch support keeps sock snug across instep | Sport specific cushioning is designed for each activity | Ultra smooth toe closure prevents clumps from irritating the toes | Ventilation panels facilitate breathability | Ankle brace keep socks in place | Exceptional cross stretch wraps the foot and leg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY High Visibility Vest, 5XL Size, Unisex (WCCL2MLSZX5)
- MCR SAFETY Regular Weight 14 Sleeve Thumb Slot W (9374TL)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, NO2, 0-150ppm, Orange (TX1-4)
- AMERICAN LOCK Lockout Padlock, Keyed Different, Anodized Aluminum, 1 1/2 in Shackle, Includes 2 Keys, Green (A1106GRN)
- POINT6 Mixed Stripe Medium Cushion Crew Socks, Black/Olive, Medium, PR (11-2567-401-06)
- POINT6 Compression Ultra Light Cushion Over The Calf Socks, Black, Medium, PR (11-5000-204-06)
- POINT6 Mixed Stripe Medium Cushion Crew Socks, Stone/Ocean, Medium, PR (11-2567-010-06)
- POINT6 Trainer Extra Light Cushion 1/4 Crew Socks, Coyote Brown, Small, PR (11-0100-402-05)
- POINT6 Compression Ultra Light Cushion Over The Calf Socks, Black, Large, PR (11-5000-204-07)
- POINT6 Operator Heavy Cushion Mid-Calf Socks, Black, Large, PR (11-0400-204-07)
- BOLA Mens Fashion Cotton Compression Support Socks - Large (BO3010380)
- Point6 Foot Protection