Shop All Socks
Point6
Essential Ultra Light Cushion Over The Calf Socks, Black, Small, PR
Mfr # 11-2401-204-05
Zoro # G608391057
product price: $19.99
/pr
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color BLACK
- Material Wool 66% | Nylon 28% | Elastic 6%
- Footwear Style Over the Calf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | SMALL |
Details
Item | Over-the-Calf Socks |
Color | BLACK |
Material | Wool 66% | Nylon 28% | Elastic 6% |
Footwear Style | Over the Calf |
Description
This ultra light high performance over the calf sock is designed for a snug performance fit. The natural properties of merino wool quickly remove moisture to keep the foot dry no matter the conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Clear Anti-Scratch (1VW16)
- 3M Supplied Air Kit, Belt-Mounted (SA-100-PSK)
- DUPONT Tyvek Isoclean Disp Frock, White, S, PK30 (IC270BWHSM003000)
- STRANCO Die-Cut Reflective Number Label, 8 (DWR-SINGLE-8-8)
- POINT6 Essential Ultra Light Cushion Over The Calf Socks, Black, Large, PR (11-2401-204-07)
- POINT6 Essential Ultra Light Cushion Over The Calf Socks, Black, Medium, PR (11-2401-204-06)
- POINT6 Essential Ultra Light Cushion Over The Calf Socks, Black, Extra Large, PR (11-2401-204-08)
- POINT6 Mixed Stripe Light Cushion 1/4 Crew Socks, Gray, Medium, PR (11-2565-200-06)
- POINT6 Tracker Extra Light Cushion Crew Socks, Coyote Brown, Large, PR (11-0200-402-07)
- POINT6 Compression Ultra Light Cushion Over The Calf Socks, Black, Large, PR (11-5000-204-07)
- DARN TOUGH Women's Element Crew Lightweight with Cushion S (1108)
- Point6 Foot Protection