Shop All Socks
Point6
Essential Medium Cushion Over The Calf Socks, Dark Navy, Extra Large, PR
Mfr # 11-2439-233-08
Zoro # G408390991
product price: $25.69
/pr
$25.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wool 64% | Nylon 32% | Elastic 4%
- Footwear Style Over the Calf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | EXTRA LARGE |
Details
Item | Over-the-Calf Socks |
Color | DARK NAVY |
Material | Wool 64% | Nylon 32% | Elastic 4% |
Footwear Style | Over the Calf |
Description
Essential Light over the calf sock offers cushioning under foot and on the shin to provide extra warmth and protection from impact. The natural properties of merino wool quickly remove moisture to keep the foot dry no matter the conditions.
- •Natural properties of merino wool wick moisture away from the foot to reduce friction and blisters
- •Compact spun yarn minimizes pilling and increases durability
- •Reinforcement in wear areas for abrasion resistance and durability | Deep heel pocket prevents movement around the heel | Arch support keeps sock snug across instep | Sport specific cushioning is designed for each activity | Ultra smooth toe closure prevents clumps from irritating the toes | Ventilation panels facilitate breathability | Ankle brace keep socks in place | Exceptional cross stretch wraps the foot and leg | Non-binding welt loop keeps sock up without being too tight | Size & Style name knit inside the cuff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, PVC, XL, 1 PR (8113C-10)
- 212 PERFORMANCE Bell Shape 33 dB NRR Disposable Foam Ear Plugs, 200-Pair Box (HPD05)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-FMS-250)
- CARHARTT EYEWEAR Ironside Bronze A/F (CHB618DT)
- POINT6 10th Mountain Light Cushion Over The Calf Socks, Coyote Brown, Large, PR (11-0700-402-07)
- POINT6 Mixed Stripe Light Cushion 1/4 Crew Socks, Gray, Medium, PR (11-2565-200-06)
- POINT6 Trainer Extra Light Cushion 1/4 Crew Socks, Coyote Brown, Small, PR (11-0100-402-05)
- POINT6 Mixed Stripe Light Cushion Crew Socks, Oxford, Extra Large, PR (11-2566-266-08)
- POINT6 Dash Extra Light Cushion No-Show Socks, Gray, Large, PR (11-2254-200-07)
- POINT6 Blend Medium Cushion Over The Calf Socks, Stone, Large, PR (11-1448-010-07)
- CELESTE STEIN CMPS 8-15 mm Hg Meg Therapeutic Compression Sock (Celeste-Stein-CMPS-1870)
- Point6 Socks